




€179.84/ pieceexcl. VAT
€217.61incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block |
Length | 185 mm |
Height | 89 mm |
Width | 32 mm |
Shaft height | 50 mm |
Base height | 22 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 150 mm |
Housing material | Grey cast iron |
D | 62 mm |
€81.32/ pieceexcl. VAT
€98.40incl. VAT
Estimated delivery date - 28/10/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 26/10/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 26/10/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 26/10/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 26/10/2026