




€2,265.68/ pieceexcl. VAT
€2,741.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 30 |
Outer dimension bearing | 310 mm |
Construction type | Pillow Block |
Length | 560 mm |
Height | 375 mm |
Shaft height | 190 mm |
Base height | 80 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 480 mm |
Housing material | Grey cast iron |
€4,257.97/ pieceexcl. VAT
€5,152.14incl. VAT
Estimated delivery date - 10/11/2026€496.75/ pieceexcl. VAT
€601.07incl. VAT
29 In stock - Estimated delivery date 06/11/2026