






9,22 €/ pieceexcl. VAT
11,16 €incl. VAT
14 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block |
Length | 119 mm |
Height | 66 mm |
Width | 38 mm |
Shaft height | 33 mm |
Base height | 4 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 95 mm |
Housing material | Sheet steel |
11,24 €/ pieceexcl. VAT
13,60 €incl. VAT
Estimated delivery date - 28.09.2026