SKF

SKF Pillow block bearing with grease fitting for general shaft applications.

  • ERIKS:14622039
  • Manufacturer:7316579752541
Image 1
Overview This pillow block ball bearing unit features a cast iron housing and an extended inner ring. The unit is designed for constant and alternating rotation applications and offers secure shaft locking with set screws. Lubricated and sealed it ensures reliable operation under demanding industrial conditions. Features
  • Set screw locking mechanism secures the bearing to the shaft preventing slippage during operation
  • Cast iron housing provides structural rigidity supporting loads in various industrial environments
  • Sealed and lubricated bearing reduces maintenance intervals and protects against contaminants
  • Extended inner ring offers improved shaft support and alignment reducing installation errors
Application & Usage
  • Used with conveyor systems requiring consistent shaft support and robust mounting
  • Ideal for rotating machinery in processing plants with alternating load directions
  • Compatible with equipment where quick and secure shaft mounting is essential
Save to list

€74.01/ pieceexcl. VAT

€89.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
16 MMT
Shaft diameter
55 mm
Height
63.5 mm
Width
59 mm
Shaft height
63.5 mm