




€30.77/ pieceexcl. VAT
€37.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 16.26 mm |
Outer Diameter | 40 mm |
Width | 44.12 mm |
Dynamic load rating | 14.2 kN |
Static load rating | 8.8 kN |
Weight | 0.22 kg |