




€51.49/ pieceexcl. VAT
€62.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49..2RS |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |
€28.94/ pieceexcl. VAT
€35.02incl. VAT
29 In stock - Estimated delivery date 10/11/2026