




€43.68/ pieceexcl. VAT
€52.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49..2RS |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
€24.61/ pieceexcl. VAT
€29.78incl. VAT
35 In stock - Estimated delivery date 10/11/2026