




€171.22/ pieceexcl. VAT
€207.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 63 mm |
Outer Diameter | 80 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
€96.19/ pieceexcl. VAT
€116.39incl. VAT
Estimated delivery date - 10/11/2026