




€53.11/ pieceexcl. VAT
€64.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 42 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 10/11/2026