




€92.07/ pieceexcl. VAT
€111.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKS |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
€48.37/ pieceexcl. VAT
€58.53incl. VAT
Estimated delivery date - 10/11/2026