




€41.54/ pieceexcl. VAT
€50.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKS |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€26.28/ pieceexcl. VAT
€31.80incl. VAT
Estimated delivery date - 10/11/2026