




€93.28/ pieceexcl. VAT
€112.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 68 mm |
Outer Diameter | 82 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€52.32/ pieceexcl. VAT
€63.31incl. VAT
Estimated delivery date - 10/11/2026