




€44.94/ pieceexcl. VAT
€54.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49..2RS |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 18 mm |
Model | with inner ring |
With sealing | Yes |
€36.24/ pieceexcl. VAT
€43.85incl. VAT
7 In stock - Estimated delivery date 10/11/2026