




€188.69/ pieceexcl. VAT
€228.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€105.96/ pieceexcl. VAT
€128.21incl. VAT
Estimated delivery date - 11/11/2026