




€130.57/ pieceexcl. VAT
€157.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 60 mm |
Outer Diameter | 82 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
€73.26/ pieceexcl. VAT
€88.64incl. VAT
7 In stock - Estimated delivery date 09/11/2026