




€28.99/ pieceexcl. VAT
€35.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 5 mm |
Outer Diameter | 15 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
€16.32/ pieceexcl. VAT
€19.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026