




60,02 €/ pieceexcl. VAT
72,62 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
41,80 €/ pieceexcl. VAT
50,58 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026