




€379.10/ pieceexcl. VAT
€458.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 54 mm |
Model | with inner ring |
With sealing | No |
€263.53/ pieceexcl. VAT
€318.87incl. VAT
Estimated delivery date - 11/11/2026