




€181.87/ pieceexcl. VAT
€220.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€126.99/ pieceexcl. VAT
€153.66incl. VAT
Estimated delivery date - 11/11/2026