




€305.24/ pieceexcl. VAT
€369.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€210.72/ pieceexcl. VAT
€254.97incl. VAT
Estimated delivery date - 11/11/2026