




€52.27/ pieceexcl. VAT
€63.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |