




€1,262.61/ pieceexcl. VAT
€1,527.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€722.62/ pieceexcl. VAT
€874.37incl. VAT
3 In stock - Estimated delivery date 09/11/2026