




€232.37/ pieceexcl. VAT
€281.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKXR |
Inner Diameter | 40 mm |
Outer Diameter | 60 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€130.36/ pieceexcl. VAT
€157.74incl. VAT
Estimated delivery date - 11/11/2026