




€135.14/ pieceexcl. VAT
€163.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKXR |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€75.95/ pieceexcl. VAT
€91.90incl. VAT
Estimated delivery date - 11/11/2026