

€17.28/ pieceexcl. VAT
€20.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 17 mm |
Number of rows | Single row |
€9.65/ pieceexcl. VAT
€11.68incl. VAT
Estimated delivery date - 10/11/2026