

€31.83/ pieceexcl. VAT
€38.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 38 mm |
Outer Diameter | 43 mm |
Width | 17 mm |
Number of rows | Single row |
€12.79/ pieceexcl. VAT
€15.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026