

€15.27/ pieceexcl. VAT
€18.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 13 mm |
Number of rows | Single row |
€6.87/ pieceexcl. VAT
€8.31incl. VAT
Estimated delivery date - 10/11/2026