

€11.14/ pieceexcl. VAT
€13.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 28 mm |
Outer Diameter | 33 mm |
Width | 13 mm |
Number of rows | Single row |
€6.24/ pieceexcl. VAT
€7.55incl. VAT
Estimated delivery date - 10/11/2026