

€19.13/ pieceexcl. VAT
€23.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 20 mm |
Number of rows | Single row |
€10.69/ pieceexcl. VAT
€12.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026