

€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 24 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Number of rows | Single row |
€8.28/ pieceexcl. VAT
€10.02incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026