

€9.56/ pieceexcl. VAT
€11.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 17 mm |
Outer Diameter | 21 mm |
Width | 13 mm |
Number of rows | Single row |
€4.72/ pieceexcl. VAT
€5.71incl. VAT
Estimated delivery date - 10/11/2026