SKF

SKF Needle Roller and Cage Assembly Single row K 14X18X17

  • ERIKS:23766194
  • Manufacturer:7316571166278
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€8.48/ pieceexcl. VAT

€10.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
14 mm
Outer Diameter
18 mm
Width
17 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K14X18X17-A/0-7

  • Eriks:11670941
  • Manufacturer:K14X18X17-A/0-7

€4.72/ pieceexcl. VAT

€5.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026