

€12.56/ pieceexcl. VAT
€15.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Number of rows | Single row |
€6.24/ pieceexcl. VAT
€7.55incl. VAT
Estimated delivery date - 11/11/2026