

€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
Number of rows | Single row |
€3.64/ pieceexcl. VAT
€4.40incl. VAT
Estimated delivery date - 11/11/2026