

€1,406.68/ pieceexcl. VAT
€1,702.08incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLMP |
Type | TLMP 1008 |
Drive mechanism | Machine Steering |
Container volume | 1 ml |
Lubricant | NLGI 2 and 3 |
DIN standard | DIN 43650-A |
Ambient temperature | from -25 to 70 °C |
Max. operating pressure | 120 bar |
Number of connections | 8 |
Maximum length of feedlines | 5 m |
Flow rate | 0.2 cm³ |
Degree of protection (IP) | 67 |
Nominal voltage | 24V DC |
Alarm function | Yes |
Weight | 6 kg |
Norm | EN 175301-803 |
Max. discharge flow | 1.7 cm³/min |
Operating voltage | 24 V |
Connection | R 1/4" |