




€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LHMF 300 |
Type | Mounting or Dismounting Fluid |
Application | Lubricant |
Recommended for | Suitable for mounting bearings with drive up method in evironments of 0 °C to 35 ° C and for dismounting with the oil injection method in environments of 0 °C to 10 °C |
Packaging | Can |
Volume | 5 l |
Base oil viscosity at 40°C | 116 cSt |
Base oil viscosity at 100°C | 17.5 cSt |
Density | 0.88 g/cm³ |
Density at 15°C | 880 kg/m² |
Colour | Amber |
Pour point | -22 °C |
Flash point | 213 °C |
Burning point | 213 °C |
Approval | Rust test, ASTM D665 A/B: Pass Cleanliness, ISO 4406:2021 18/17/13: Pass |
Operating temperature | from -5 to 45 °C |
Capacity | 5 |
Type | Mounting or Dismounting Fluid |