






€3.53/ pieceexcl. VAT
€4.27incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 627 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.45 kN |
Static load rating | 1.37 kN |
Reference speed | 70000 rpm |
Limiting speed | 45000 rpm |