






€17.37/ pieceexcl. VAT
€21.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | 619 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.761 kN |
Static load rating | 0.335 kN |
Reference speed | 110000 rpm |
Limiting speed | 70000 rpm |