

€8,305.40/ pieceexcl. VAT
€10,049.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 200 mm |
Cup Outer diameter | 360 mm |
Total width | 208 mm |
Sealing | No |
With flange | No |