

€3,016.23/ pieceexcl. VAT
€3,649.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 322 |
Assembly type | Matched set |
Inner Diameter | 120 mm |
Cup Outer diameter | 215 mm |
Total width | 123 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 983 kN |
Static load rating | 1400 kN |
Reference speed | 2000 rpm |
Limiting speed | 3000 rpm |