

€3,070.47/ pieceexcl. VAT
€3,715.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Assembly type | Matched set |
Inner Diameter | 170 mm |
Cup Outer diameter | 260 mm |
Total width | 114 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 1071 kN |
Static load rating | 1830 kN |
Reference speed | 1500 rpm |
Limiting speed | 2200 rpm |