

€809.98/ pieceexcl. VAT
€980.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Assembly type | Matched set |
Inner Diameter | 85 mm |
Cup Outer diameter | 180 mm |
Total width | 89 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 510 kN |
Static load rating | 570 kN |
Reference speed | 2200 rpm |
Limiting speed | 3800 rpm |