

€66.19/ pieceexcl. VAT
€80.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TLMR 201 |
Type | TLMR refill set |
Volume | 0.38 l |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -30 to 140 °C |
Colour | Brown |
NLGI grade | 2 |
Series | TLMR 201 |