

€81.83/ pieceexcl. VAT
€99.01incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Content | 1 kg |
Packaging | Can |
Application | Lubrication - grease |
Temperature range | from -50 to 110 °C |
Colour | Beige |
Droping point | > 180 °C |
Thickener | Lithium |
Base oil type | Synthetic (PAO) |
Norm | NLGI 2 |
DIN standard | DIN 51825 K2G-50 |
Worked penetration 0.1mm | 265-295 |