




€44.66/ pieceexcl. VAT
€54.04incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 131.851 mm |
Outer Diameter | 178.587 mm |
Thickness | 2.921 mm |
B | 2.921 mm |
d | 131.851 mm |
d1 | 157.937 mm |
d2 | 178.587 mm |
f | 11.049 mm |
M | 126.213 mm |
V | 6.35 mm |