




€4.41/ pieceexcl. VAT
€5.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 25.121 mm |
Outer Diameter | 43.663 mm |
Thickness | 1.016 mm |
B | 1.016 mm |
d | 25.121 mm |
d1 | 33.299 mm |
d2 | 43.663 mm |
f | 4.47 mm |
M | 23.089 mm |
V | 2.388 mm |