SKF

SKF Lock ring MB 9 A

  • ERIKS:12121168
  • Manufacturer:7316571155333
Image 1
Image 2
Image 1
Image 2
Overview

This lock washer is designed for use with metric lock nuts in demanding industrial environments. It ensures secure fastening by engaging a keyway on shafts or adapter sleeves. The washer is intended to prevent unintentional loosening and maintain the position of the lock nut. A new washer should be used with every installation to guarantee reliable performance.

Features
  • Engages a keyway in the shaft to minimise risk of lock nut loosening
  • Tabs bend into lock nut slots providing consistent axial retention during operation
  • Stable and reliable fastening element reduces maintenance requirements for rotating assemblies
  • Easy installation and removal facilitate efficient equipment servicing and replacement
  • Stronger MB .. A version offers enhanced durability for demanding applications
Application & Usage
  • Used with KM
  • KML
  • and HM .. T lock nuts for shaft assemblies
  • Ideal for adapter sleeves requiring secure nut positioning
  • Compatible with metric bearing arrangements in heavy machinery
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Bore diameter
45 mm
Outer Diameter
69 mm
Thickness
1.8 mm
B
1.8 mm
d
45 mm
d1
56 mm
d2
69 mm
f
6 mm
M
42.5 mm