




€38.59/ pieceexcl. VAT
€46.69incl. VAT
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 180 mm |
Outer Diameter | 242 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 180 mm |
d1 | 203 mm |
d2 | 242 mm |
f | 20 mm |
M | 174 mm |
€30.87/ pieceexcl. VAT
€37.35incl. VAT
6 In stock - Estimated delivery date 04/11/2026