




€33.94/ pieceexcl. VAT
€41.07incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 165 mm |
Outer Diameter | 222 mm |
Thickness | 2.5 mm |
B | 2.5 mm |
d | 165 mm |
d1 | 193 mm |
d2 | 222 mm |
f | 18 mm |
M | 157.5 mm |
€27.15/ pieceexcl. VAT
€32.85incl. VAT
Estimated delivery date - 06/01/2027