




€20.16/ pieceexcl. VAT
€24.39incl. VAT
9 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 140 mm |
Outer Diameter | 192 mm |
Thickness | 2 mm |
B | 2 mm |
d | 140 mm |
d1 | 160 mm |
d2 | 192 mm |
f | 16 mm |
M | 135 mm |
€16.13/ pieceexcl. VAT
€19.52incl. VAT
24 In stock - Estimated delivery date 16/11/2026